Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230V AC Voltage, 3,560/2,950 Nameplate RPM
Mfr # HD30P1ES
Zoro # G7729194
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,996.99
Free 30-Day Returns
Key Features
- Ins. Class F
- Length Less Shaft 22 7/8 in
- Motor Shaft Design Keyed
- Motor Frame Material Cast Iron
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD30P1ES
- Zoro # G7729194
- UPC # 786382120856
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 22 7/8 in |
Overall Length | 26 1/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 230V AC, Full Load Amps 69.0/35.0 A, 286TS Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- OILITE Thrst Wshr, 1 1/4in Bore, 2in OD, PK10 (SOT2006-01B)
- EM&S Unit Bearing Motor, 16 WO, 230 Volt, OEM Original Replacement Motor (ESP-L16EM2)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- LEESON 3-Phase General Purpose Motors, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (116744.00)
- U.S. Motors 3-Phase AC Motors