Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 30 HP, 286TS Frame, 208-230/460V AC Voltage
Mfr # D30P2DS
Zoro # G0404431
product price: $2,256.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,256.99
Free 30-Day Returns
Key Features
- Motor Application General Application
- Motor Mounting Position Horizontal
- NEMA Design B
- Motor Thermal Protection None
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D30P2DS
- Zoro # G0404431
- UPC # 786382088606
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 1/4 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 23 1/2 in |
Length Less Shaft | 20 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 77.0-69.0/34.0 A, 286TS Frame, Usable @ 208V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 45Deg Grease Whip Zerk Ball Check, 1/8-27 NPT Thread, 0.86 in OAL, Steel, Zinc Plated (GWHZ045R)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (SA25-1A325)
- SKF Radial Ball Bearing, Shielded, 30mm Bore (6306 2Z JEM)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 12" (9212)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- LEESON General Purpose Motor, 0.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, S56C Frame, TEFC (101780.00)
- U.S. Motors 3-Phase AC Motors