Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 30 HP, 286TC Frame, 380/460V AC Voltage, 1,775/1,465 Nameplate RPM
Mfr # C30P2FCR
Zoro # G0395961
product price: $3,085.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,085.99
Free 30-Day Returns
Key Features
- Nominal Efficiency 93.6 %
- Shaft Length 4 13/16 in
- Motor Frame Material Steel
- Max. Ambient Temp. 40 Degrees C
- Inverter Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # C30P2FCR
- Zoro # G0395961
- UPC # 786382107215
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 13/16 in |
Overall Length | 29 5/8 in |
Length Less Shaft | 24 13/16 in |
Shaft Dia. | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 380/460V AC, Full Load Amps 34.0 A, 286TC Frame, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS30 1 15/16 (80BS30 1 15/16)
- HERITAGE Grease Fitting Cap Tab, Yellow (H88106)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blue (H20110BU-250R)
- BSC PREFERRED Timing Belt - XL, 0.37 x 24in PL, T120 (240XL037)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43X)
- U.S. Motors General Purpose AC Motors