Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 30 HP, 286TC Frame, 230V AC Voltage, 1,775/1,470 Nameplate RPM
Mfr # HD30P2EC
Zoro # G7729492
product price: $2,096.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,096.99
Free 30-Day Returns
Key Features
- Motor Mounting Position Horizontal
- Phase Three
- Nominal Efficiency 93.6 %
- Motor Mounting Type Rigid Base
- Motor Application General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD30P2EC
- Zoro # G7729492
- UPC # 786382120962
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 27 1/2 in |
Length Less Shaft | 23 1/8 in |
Shaft Length | 4 3/8 in |
Shaft Dia. | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230V AC, Full Load Amps 70.0/35.0 A, 286TC Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X20X20)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF2)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 12 In (K2XG20-12V-12)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- U.S. Motors 3-Phase AC Motors