Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # U30P2DCR
Zoro # G1829926
product price: $2,337.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,337.99
Free 30-Day Returns
Key Features
- Inverter Rated Yes
- Motor Shaft Design Keyed
- HP 30
- Footnotes 5,10
- Motor Efficiency Group Energy Efficient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U30P2DCR
- Zoro # G1829926
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 28 1/4 in |
Shaft Length | 4 3/8 in |
Manufacturers Warranty Length | 2 yr |
Length Less Shaft | 23 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 78.0-73.0/36.0 A, 286TC Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS (SRV250-V-SS-060)
- TRI-FLOW Red Grease, 6.25 Oz (TFBP20030)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-06MORFS TEE (FF6602-06-06-06)
- D&D 60" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B57)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. Motors 3-Phase AC Motors