Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 30 HP, 286T Frame, 200V AC Voltage, 1,780 Nameplate RPM
Mfr # D30P2H
Zoro # G0395943
product price: $2,082.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,082.99
Free 30-Day Returns
Key Features
- Motor Application General Application
- Voltage 200V AC
- Motor Thermal Protection None
- Motor Shaft Rotation CCW
- Shaft Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D30P2H
- Zoro # G0395943
- UPC # 786382095208
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Shaft Length | 4 5/8 in |
Overall Length | 24 7/8 in |
Length Less Shaft | 20 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 200V AC, Full Load Amps 79.0 A, 286T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-250)
- LEESON Brake Motor, Single Phase, 1/2 hp, 1725 RPM (111950.00)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 100 Inch Long x 4 Ribs - 4/3V1000 (4R3V1000)
- DAYTON Motor Dual Run Cap, 25/4 MFD, 370V, Round (12N967)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- MARATHON Motor X513, 1,1140, OPEN, 56HZ, 3/60/208-230/460 (X513)
- U.S. Motors 3-Phase AC Motors