Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 3 HP, 213T Frame, 230V AC Voltage, 1,180/975 Nameplate RPM
Mfr # HD3P3E
Zoro # G7729894
product price: $729.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$729.99
Free 30-Day Returns
Key Features
- Inverter Rated Yes
- NEMA Design B
- Full Load Amps 8.6/4.3 A
- Overall Length 19 5/8 in
- Motor Mounting Type Rigid Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD3P3E
- Zoro # G7729894
- UPC # 786382122959
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 19 5/8 in |
Length Less Shaft | 16 1/4 in |
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230V AC, Full Load Amps 8.6/4.3 A, 213T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- A.O. SMITH Century Direct Drive Motor, 1/4 HP, 1050 RPM, 277V, OAO (9442)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06FOR (6410-08-06)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20RSS (MR20RSS)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (2N984)
- U.S. Motors General Purpose AC Motors