Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 3 HP, 182TCH Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM
Mfr # U3P1DKR
Zoro # G5543526
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 3
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # U3P1DKR
- Zoro # G5543526
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 5/8 in |
Overall Length | 16 3/16 in |
Manufacturers Warranty Length | 2 yr |
Length Less Shaft | 13 1/2 in |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.4-7.8/3.9 A, 182TCH Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 3-3/8 In (F338)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E56-S)
- PREVOST TruFlate Safety Coupler, 1/4" FNPT (USI 081201)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (211434)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3708T-5, 5HP, 1155RPM, 3PH, 60HZ, 215T, 3737M, TEFC, F1 (EM3708T-5)
- U.S. Motors 3-Phase AC Motors