Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM
Mfr # U3P1DCR
Zoro # G5830772
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 3
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U3P1DCR
- Zoro # G5830772
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 2 yr |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 13 1/2 in |
Overall Length | 16 1/8 in |
Shaft Length | 2 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.4-7.8/3.9 A, 182TC Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Style Coupler, 1/4" MNPT, PK10 (786)
- DAYTON 4L420 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- Single Stage (EWK-1 EXT WARRANTY KIT FOR SS)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 5/8" (SS07558)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS Motor, 115/208-230V, 1Ph, 1/10Hp, 1550Rpm (1470P)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC (CEWDM3710T)
- U.S. Motors 3-Phase AC Motors