Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 3 HP, 182T Frame, 230V AC Voltage, 1,770/1,465 Nameplate RPM
Mfr # CD3P2E
Zoro # G7729230
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Standards CE, CSA Certified, ENERGY cURus
- HP 3
- Full Load Amps 7.8/3.9 A
- Frame 182T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD3P2E
- Zoro # G7729230
- UPC # 786382124991
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 13 11/16 in |
Overall Length | 16 7/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, Full Load Amps 7.8/3.9 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- DYNABRADE Propane Torch, 96340 (96340)
- NTN Radial Ball Bearing, Shielded, 12.7mm Bore (6201ZZ/12.7C3/L627)
- 3M Hose, Suppld Air, Schrader Fit, 50 ft., 3/8" (72794)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U25P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL66)
- U.S. Motors 3-Phase AC Motors