Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 250 HP, 449TS Frame, 460V AC Voltage, 3,575 Nameplate RPM
Mfr # C250P1CS
Zoro # G0394589
product price: $23,187.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$23,187.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Max. Ambient Temp. 40 Degrees C
- Motor Frame Material Steel
- Hz 60 Hz
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # C250P1CS
- Zoro # G0394589
- UPC # 786382098711
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 3/8 in |
Overall Length | 51 3/8 in |
Shaft Length | 4 3/4 in |
Length Less Shaft | 46 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 250 HP, Nameplate RPM 3,575, No. of Speeds 1, Voltage 460V AC, Full Load Amps 273.0 A, 449TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z25, Pressure Line, 25 micron (ZX-8Z25)
- CONTINENTAL CONTITECH 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (5VX1800)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (MSF-39)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- WEG WEG - 20036ET3E447TS-W22, 200 HP, 3600 RPM, TEFC, 445/7TS FRAME, 230/460 VOLTS (20036ET3E447TS-W22)
- U.S. Motors General Purpose AC Motors