Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 250 HP, 449T Frame, 460V AC Voltage, 1,790/2,690/90 Nameplate RPM
Mfr # C250T2C
Zoro # G0394534
product price: $21,617.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,617.99
Free 30-Day Returns
Key Features
- Voltage 460V AC
- RPM Range 1,701-1,800
- Motor Sub Application Blowers, Fans, Pumps
- NEMA Design A
- Inverter Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # C250T2C
- Zoro # G0394534
- UPC # 786382116583
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 8 1/2 in |
Shaft Dia. | 3 3/8 in |
Overall Length | 55 1/8 in |
Length Less Shaft | 46 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 250 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 460V AC, Full Load Amps 289.0 A, 449T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307548)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8382S (D1045)
- WILTON Shaft And Collar Wt 1 Lb (5508431)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 6 in Stroke - 2.0 Rod (288512)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM3714T)
- U.S. Motors General Purpose AC Motors