Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 250 HP, 445TS Frame, 575V AC Voltage, 3,566 Nameplate RPM
Mfr # D250P1GS
Zoro # G0394570
product price: $15,215.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,215.99
Free 30-Day Returns
Key Features
- Standards CSA Certified, ENERGY cURus
- Shaft Dia. 2 3/8 in
- Motor Shaft Rotation CCW
- RPM Range 3,001-3,600
- CC Number CC030A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D250P1GS
- Zoro # G0394570
- UPC # 786382017712
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 3/8 in |
Length Less Shaft | 31 5/16 in |
Shaft Length | 8 1/2 in |
Overall Length | 39 13/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 250 HP, Nameplate RPM 3,566, No. of Speeds 1, Voltage 575V AC, Full Load Amps 222.0 A, 445TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- BAILEY HYDRAULICS International 250094 2 Stage 16 Gpm Hydra Pump (250094)
- B B MANUFACTURING 350-5M-15, Timing Belt, Neoprene, Fiberglass (350-5M-15)
- TERRE PRODUCTS V-Groove Idler Pulley - 2.75'' Dia.- 3/8'' Bore - Steel (35265050)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- U.S. Motors General Purpose AC Motors