Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 364U Frame, 460V AC Voltage, 1,190 Nameplate RPM
Mfr # A25P3C
Zoro # G0394674
product price: $8,240.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$8,240.99
Free 30-Day Returns
Key Features
- Voltage 460V AC
- CC Number CC030A
- Motor Service Factor 1.15
- Motor Shaft Rotation CW/CCW
- Full Load Amps 29.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # A25P3C
- Zoro # G0394674
- UPC # 786382011796
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 6 3/8 in |
Length Less Shaft | 26 7/16 in |
Shaft Dia. | 2 1/8 in |
Overall Length | 32 13/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 460V AC, Full Load Amps 29.7 A, 364U Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- GROZ Air Lubricator, PC Bowl, Mini, 1/4" NPT (60251)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B350BB549C)
- ZORO SELECT 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR4)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- LEESON 3-Phase Washdown Jet Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119458.00)
- U.S. Motors General Purpose AC Motors