Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 324US Frame, 460V AC Voltage, 3,565 Nameplate RPM
Mfr # A25P1CS
Zoro # G0395079
product price: $3,827.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,827.99
Free 30-Day Returns
Key Features
- Weight 600 lb
- Phase Three
- Standards CSA Certified, ENERGY cURus
- HP 25
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # A25P1CS
- Zoro # G0395079
- UPC # 786382011772
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 28 1/8 in |
Length Less Shaft | 24 7/8 in |
Shaft Length | 3 1/4 in |
Shaft Dia. | 1 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,565, No. of Speeds 1, Voltage 460V AC, Full Load Amps 28.8 A, 324US Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- VIKING Carrier, Viking (15020WA)
- POWERFLITE 4L180 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180-2)
- FENNER DRIVES V-Belt Idler Pulley, B Belt, 3.1 In O D (VA3002)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EFM3116T)
- U.S. Motors 3-Phase AC Motors