Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 324U Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # A25P2C
Zoro # G0394823
product price: $7,074.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,074.99
Free 30-Day Returns
Key Features
- Overall Length 30 1/2 in
- Phase Three
- HP 25
- Weight 600 lb
- Standards CSA Certified, ENERGY cURus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # A25P2C
- Zoro # G0394823
- UPC # 786382011789
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 30 1/2 in |
Shaft Dia. | 1 7/8 in |
Shaft Length | 5 5/8 in |
Length Less Shaft | 24 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 29.0 A, 324U Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump, 120 lb./16 gal. Drum, 50:1 (3APE9)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H29012-50)
- DAYTON B51 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (3X638)
- BUYERS PRODUCTS Replacement Cap With Chain For Chrome Filler-Strainer Breather Cap Assembly (TC0015)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (VEM3774T)
- U.S. Motors 3-Phase AC Motors