Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 324T Frame, 575V AC Voltage, 1,185 Nameplate RPM
Mfr # D25P3G
Zoro # G0394799
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,348.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Motor Mounting Type Rigid Base
- Overall Length 27 1/4 in
- Motor Enclosure Design Open Dripproof
- Motor Shaft Design Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D25P3G
- Zoro # G0394799
- UPC # 786382018009
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 27 1/4 in |
Length Less Shaft | 22 in |
Shaft Dia. | 2 1/8 in |
Shaft Length | 5 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 575V AC, Full Load Amps 23.5 A, 324T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Blanking Plate, For SY9000 Manifold (SY9000-26-1A)
- DIXON H Series Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x Female NPTF, Steel, (H6F6)
- SENQCIA INSPIRE SERIES C2060H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060RL)
- TRIM Tapping Fluid, 5 gal. (TAPLT/5)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE25-12-324TC, GP, TEFC, Rigid-C, 3 PH, 324TC, 32.7 FLA (PEWWE25-12-324TC)
- U.S. Motors General Purpose AC Motors