Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 324T Frame, 200V AC Voltage, 1,185 Nameplate RPM
Mfr # D25P3H
Zoro # G0394665
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,348.99
Free 30-Day Returns
Key Features
- Nameplate RPM 1,185
- RPM Range 1,101-1,200
- Motor Service Factor 1.15
- Voltage 200V AC
- CC Number CC030A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D25P3H
- Zoro # G0394665
- UPC # 786382096731
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 22 in |
Shaft Length | 5 1/4 in |
Overall Length | 27 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 200V AC, Full Load Amps 67.0 A, 324T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6201Z, Single Row Ball Bearings (6201Z)
- FESTO Vacuum Suction Cup ESV-30-BS (ESV-30-BS)
- SKF SKF 6304 2RS C3, Single Row Ball Bearings (6304 2RS C3)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54632)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00218ET3ECT145TF1-W2)
- U.S. Motors General Purpose AC Motors