Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 284TSC Frame, 460V AC Voltage, 3,560 Nameplate RPM
Mfr # C25P1FSCR
Zoro # G0395225
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,034.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Max. Ambient Temp. 40 Degrees C
- Motor Thermal Protection None
- Motor Mounting Type Rigid Base
- Overall Length 28 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # C25P1FSCR
- Zoro # G0395225
- UPC # 786382107178
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 28 1/4 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 25 1/4 in |
Shaft Dia. | 1 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 460V AC, Full Load Amps 29.4 A, 284TSC Frame, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- CONTINENTAL CONTITECH B128 Wrapped V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (B128)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- BALDOR-RELIANCE B 5 HP HP, 184TC Frame, 230/460V Voltage, 1755 Nameplate RPM (CEM3615T)
- U.S. Motors 3-Phase AC Motors