Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 284TS Frame, 575V AC Voltage, 1,775 Nameplate RPM
Mfr # D25P2GS
Zoro # G0394911
product price: $1,900.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,900.99
Free 30-Day Returns
Key Features
- Shaft Dia. 1 5/8 in
- Length Less Shaft 20 1/4 in
- Motor Application General Application
- Shaft Length 3 1/4 in
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D25P2GS
- Zoro # G0394911
- UPC # 786382097165
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 20 1/4 in |
Shaft Length | 3 1/4 in |
Overall Length | 23 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 575V AC, Full Load Amps 23.1 A, 284TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-V0-8X2-SW-C (PUN-V0-8X2-SW-C)
- INGERSOLL-RAND Clip, Inlet (2141-57)
- PRIMEFIT Replacement Polycarbonate Bowl for 3/8-in. Air Filter (FBOWL38)
- POWERFLITE B51 54" Outside Length, 21/32" Top Width, 1 Ribs (B51-2)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (VWDL3504)
- U.S. Motors 3-Phase AC Motors