Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 284TS Frame, 230V AC Voltage, 3,560/2,955 Nameplate RPM
Mfr # HD25P1ES
Zoro # G7726388
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,573.99
Free 30-Day Returns
Key Features
- Shaft Length 3 1/4 in
- Phase Three
- RPM Range 3,001-3,600
- Motor Design 3-Phase
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD25P1ES
- Zoro # G7726388
- UPC # 786382120832
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 1/4 in |
Length Less Shaft | 22 7/8 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 26 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 230V AC, Full Load Amps 58.0/28.8 A, 284TS Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A26 Wrapped V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (A26)
- INTERSTATE PNEUMATICS CO2 Flowmeter Regulator with Solenoid Valve (WRFCO2-S)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (CB050710)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56 Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (EM31111)
- U.S. Motors General Purpose AC Motors