Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 284TS Frame, 230V AC Voltage, 1,775/1,475 Nameplate RPM
Mfr # HD25P2ES
Zoro # G7726500
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,603.99
Free 30-Day Returns
Key Features
- Nameplate RPM 1,775
- Standards CSA Certified, ENERGY cURus
- Ins. Class F
- Motor Shaft Rotation CW/CCW
- Nominal Efficiency 93.6 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD25P2ES
- Zoro # G7726500
- UPC # 786382120870
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 26 1/8 in |
Length Less Shaft | 22 7/8 in |
Shaft Length | 3 1/4 in |
Shaft Dia. | 1 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230V AC, Full Load Amps 58.0/29.2 A, 284TS Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Recoil Air Hose, Yellow, 3/8 in x 25ft (75425)
- PIX Belt, A/4L, 1/2 x 49 in. OC (A47/4L490)
- BALDOR-RELIANCE Motor, 1-1/ HP, 1760 rpm, 3-Phase (VEM31154)
- BREWER MACHINE AND GEAR Idler Pulley, B Belt, Ball Bearing, 5" OD, 5/8" Bore (1BU5B)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (36VE89)
- U.S. Motors 3-Phase AC Motors