Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 284TS Frame, 200V AC Voltage, 1,775 Nameplate RPM
Mfr # D25P2HS
Zoro # G0394762
product price: $1,850.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,850.99
Free 30-Day Returns
Key Features
- Voltage 200V AC
- Max. Ambient Temp. 40 Degrees C
- Full Load Amps 67.0 A
- Motor Frame Material Steel
- Overall Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D25P2HS
- Zoro # G0394762
- UPC # 786382095161
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 23 in |
Shaft Length | 3 1/4 in |
Length Less Shaft | 19 3/4 in |
Shaft Dia. | 1 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 200V AC, Full Load Amps 67.0 A, 284TS Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- CORROSIONX Corrosion Inhibitor, 16 Oz., CorrosionX® (90102)
- TSUBAKI Roller Chain, Riveted, 40 ANSI, 100 ft. (40 TW 100)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3665T)
- U.S. Motors General Purpose AC Motors