Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 284TC Frame, 380/460V AC Voltage, 1,775/1,465 Nameplate RPM
Mfr # C25P2FCR
Zoro # G0394875
product price: $2,700.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,700.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Length 29 5/8 in
- Shaft Dia. 1 7/8 in
- Motor Service Factor 1.15
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # C25P2FCR
- Zoro # G0394875
- UPC # 786382107192
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 29 5/8 in |
Shaft Dia. | 1 7/8 in |
Shaft Length | 4 13/16 in |
Length Less Shaft | 24 13/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 380/460V AC, Full Load Amps 29.1 A, 284TC Frame, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISTC-075-16 One-Piece Threaded Clamping Collar (ISTC-075-16)
- CRC Grease 14Oz (SL3121)
- MERIT Mounted Points1-1/2 x 1/4 In. Pink W235 (69078645343)
- FESTO Push-In Fitting QSM-M3-4-I (QSM-M3-4-I)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (D1P2AHC)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 2 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H1045LES)
- U.S. Motors 3-Phase AC Motors