Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 284TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM
Mfr # U25P2DC
Zoro # G4582067
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,322.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 25
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # U25P2DC
- Zoro # G4582067
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 23 11/16 in |
Overall Length | 28 1/4 in |
Shaft Dia. | 1 7/8 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 4 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 59.0/29.3 A, 284TC Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 18 x 28 x 7 mm., Nitrile Rubber (182807TC)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28 2RS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x5/8)
- EATON LEVER OPERATED 5000PSI HYDRAULIC DIRECTIONAL CONTROL VALVE (DG17V-3-6C-60)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- U.S. Motors 3-Phase AC Motors