Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 284T Frame, 575V AC Voltage, 1,775 Nameplate RPM
Mfr # D25P2G
Zoro # G0394972
product price: $1,643.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,643.99
Free 30-Day Returns
Key Features
- No. of Speeds 1
- RPM Range 1,701-1,800
- NEMA Design B
- Nameplate RPM 1,775
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D25P2G
- Zoro # G0394972
- UPC # 786382017972
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 24 7/8 in |
Length Less Shaft | 20 1/4 in |
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 575V AC, Full Load Amps 23.1 A, 284T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 1/4 HP, 1750 rpm, 90VDC (2M167A)
- PERMATEX Permatex Automotive Count Choice Anti Sieze 5gr (09975)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 3/4-16 (190296-8S)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE25-18-284TSC, GP, TEFC, Rigid-C, 3 PH, 284TSC, 30.8 FLA (PEWWE25-18-284TSC)
- U.S. Motors 3-Phase AC Motors