Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 284T Frame, 575V AC Voltage, 1,775 Nameplate RPM
Mfr # 8D25P2G
Zoro # G7726010
product price: $1,973.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,973.99
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Motor Application General Application
- Manufacturers Warranty Length 5 yr
- Shaft Length 4 5/8 in
- HP 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D25P2G
- Zoro # G7726010
- UPC # 786382120757
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 5 yr |
Shaft Length | 4 5/8 in |
Length Less Shaft | 23 1/16 in |
Overall Length | 27 11/16 in |
Shaft Dia. | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 575V AC, Full Load Amps 23.3 A, 284T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- GATES PowerGrip HTD Belts, 550-5M-15 (550-5M-15)
- SKF Radial Ball Bearing, Sealed, 85mm Bore Dia (6217 2RS JEM)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 143" (BX143)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE40-18-324T, GP, TEFC, Rigid, 3 PH, 324T, 48.5 FLA (PEWWE40-18-324T)
- U.S. Motors General Purpose AC Motors