Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 284T Frame, 200V AC Voltage, 1,775 Nameplate RPM
Mfr # D25P2H
Zoro # G0394753
product price: $1,781.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,781.99
Free 30-Day Returns
Key Features
- Nominal Efficiency 93.6 %
- Full Load Amps 67.0 A
- Motor Thermal Protection None
- Inverter Rated Yes
- Motor Shaft Design Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D25P2H
- Zoro # G0394753
- UPC # 786382017989
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 5/8 in |
Overall Length | 24 7/8 in |
Length Less Shaft | 20 1/4 in |
Shaft Dia. | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 200V AC, Full Load Amps 67.0 A, 284T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber (223207TC)
- TRITAN Radial Ball Bearing, SS, 1.25In Bore Dia (SS1654 ZZ FM222)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1895mm PL, T379 (1895-5M-09)
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3V730)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. Motors General Purpose AC Motors