Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 25 HP, 256T Frame, 575V AC Voltage, 3,540 Nameplate RPM
Mfr # D25P1G
Zoro # G0395060
product price: $1,660.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,660.99
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Length Less Shaft 16 3/8 in
- Motor Shaft Rotation CCW
- HP 25
- NEMA Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D25P1G
- Zoro # G0395060
- UPC # 786382017934
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 16 3/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Overall Length | 20 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 575V AC, Full Load Amps 22.9 A, 256T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, Differential Area Relief (RDH083S50)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (13X046)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- U.S. Motors General Purpose AC Motors