Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 200 HP, 447T Frame, 575V AC Voltage, 1,185 Nameplate RPM
Mfr # D200P3G
Zoro # G0393712
product price: $16,258.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,258.99
Free 30-Day Returns
Key Features
- NEMA Design B
- Shaft Length 8 1/2 in
- Motor Frame Material Steel
- Inverter Rated Yes
- Nameplate RPM 1,185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D200P3G
- Zoro # G0393712
- UPC # 786382097905
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 8 1/2 in |
Overall Length | 43 1/4 in |
Shaft Dia. | 3 3/8 in |
Length Less Shaft | 34 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 575V AC, Full Load Amps 205.0 A, 447T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 1/2" (CO 128)
- TOMPKINS Male to Male Pipe Hex Nipple: 3/4-14 A, 3/4-14 B (471122)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-1/16-12, Strt (FF1010-2012S)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3546T)
- U.S. Motors 3-Phase AC Motors