Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 200 HP, 444TS Frame, 575V AC Voltage, 3,565 Nameplate RPM
Mfr # D200P1GS
Zoro # G0393974
product price: $11,003.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$11,003.99
Free 30-Day Returns
Key Features
- Nameplate RPM 3,565
- Full Load Amps 179.0 A
- Overall Length 39 13/16 in
- Ins. Class F
- Motor Shaft Rotation CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D200P1GS
- Zoro # G0393974
- UPC # 786382097882
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 39 13/16 in |
Shaft Length | 8 1/2 in |
Length Less Shaft | 31 5/16 in |
Shaft Dia. | 2 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 3,565, No. of Speeds 1, Voltage 575V AC, Full Load Amps 179.0 A, 444TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MJ-04MP 90 Deg Elbow X-Long Frg (2.07 L Dim), 2PK (2501-LL-04-04-FG)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215T-W22)
- BOSTON GEAR Miter Gear-12 Pitch (L119Y)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3305T)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- BALDOR-RELIANCE Motor, 1/4 HP, 1725 rpm, 3-Phase (KM3454)
- U.S. Motors 3-Phase AC Motors