Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 20 HP, 326U Frame, 460V AC Voltage, 1,180 Nameplate RPM
Mfr # A20P3C
Zoro # G0394029
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,120.99
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Shaft Length 5 5/8 in
- Shaft Dia. 1 7/8 in
- Full Load Amps 23.6 A
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # A20P3C
- Zoro # G0394029
- UPC # 786382011710
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 5 5/8 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 24 7/8 in |
Overall Length | 30 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 460V AC, Full Load Amps 23.6 A, 326U Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- SOLBERG Coalescing Cartridge Filter, 24 cfm (FG10)
- DAYTON Ind Link Double Strand Connecting (2YEF4)
- CONTINENTAL CONTITECH A27 Wrapped V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (A27)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- U.S. Motors 3-Phase AC Motors