Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 20 HP, 286U Frame, 460V AC Voltage, 3,560 Nameplate RPM
Mfr # A20P1C
Zoro # G0394315
product price: $3,443.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,443.99
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Motor Shaft Rotation CW/CCW
- Ins. Class F
- NEMA Design B
- Motor Application General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # A20P1C
- Zoro # G0394315
- UPC # 786382011697
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 22 7/8 in |
Overall Length | 27 3/4 in |
Shaft Length | 4 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 460V AC, Full Load Amps 23.1 A, 286U Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2211F-N02-03SA)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3554-0157)
- SKF Shaft Seal, 50 x 72 x 8 mm., HMS5, Nitrile Rubber (50X72X8 HMS5 RG)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3665T-5, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 0640M, TEFC, F1 (CEM3665T-5)
- U.S. Motors 3-Phase AC Motors