Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 20 HP, 286T Frame, 575V AC Voltage, 1,180 Nameplate RPM
Mfr # D20P3G
Zoro # G0394169
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,280.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Motor Design 3-Phase
- Motor Shaft Design Keyed
- Shaft Dia. 1 7/8 in
- RPM Range 1,101-1,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D20P3G
- Zoro # G0394169
- UPC # 786382097158
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 24 7/8 in |
Shaft Length | 4 5/8 in |
Length Less Shaft | 20 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 575V AC, Full Load Amps 19.3 A, 286T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 7/8 in Bore (UCP205-14)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (36VF93)
- REELCRAFT Multi Position, Roller Bracket, 6", 4Way (S600533-1)
- TITAN PRO Motor Dual Run Cap, 30/5MFD, 370-440V, Oval (TOCFD305)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K262)
- U.S. Motors General Purpose AC Motors