Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 20 HP, 286T Frame, 575V AC Voltage, 1,180 Nameplate RPM
Mfr # 8D20P3G
Zoro # G7726184
product price: $2,665.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,665.99
Free 30-Day Returns
Key Features
- Overall Length 27 11/16 in
- Motor Design 3-Phase
- Voltage 575V AC
- CC Number CC030A
- Shaft Length 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D20P3G
- Zoro # G7726184
- UPC # 786382120818
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 27 11/16 in |
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 23 1/16 in |
Manufacturers Warranty Length | 5 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 575V AC, Full Load Amps 19.6 A, 286T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-50-50-A-PPS-A (ADN-50-50-A-PPS-A)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAK 1)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- CAMOZZI Double Union, 6MM OD (6950 6)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.3HP.400/480V (174624.00)
- U.S. Motors General Purpose AC Motors