Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 20 HP, 286T Frame, 200V AC Voltage, 1,180 Nameplate RPM
Mfr # D20P3H
Zoro # G0394044
product price: $2,420.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,420.99
Free 30-Day Returns
Key Features
- Nameplate RPM 1,180
- Phase Three
- Nominal Efficiency 92.4 %
- Motor Service Factor 1.15
- RPM Range 1,101-1,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D20P3H
- Zoro # G0394044
- UPC # 786382095093
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 24 7/8 in |
Shaft Dia. | 1 7/8 in |
Shaft Length | 4 5/8 in |
Length Less Shaft | 20 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 200V AC, Full Load Amps 56.0 A, 286T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Portable Electric Air Compressor, 115VAC (45PL19)
- ADAPTALL Hose Adapter, 3/8", NPT, 3/8", BSPP (9037-0606)
- B B MANUFACTURING 25T10/1110, Timing Belt, Polyurethane, Steel (25T10/1110)
- ENERPAC Rc156 Cylinder, W P392 Hand Pump (SCR156H)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE25-18-284TC-F2, GP, TEFC, Rigid, 3 PH, F2, 284TC, 30.8 FLA (PEWWE25-18-284TC-F2)
- U.S. Motors General Purpose AC Motors