Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230V AC Voltage, 3,535/2,920 Nameplate RPM
Mfr # HD20P1EC
Zoro # G7727672
product price: $1,430.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,430.99
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Motor Mounting Position Horizontal
- Hz 60/50 Hz
- Motor Design 3-Phase
- Length Less Shaft 21 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD20P1EC
- Zoro # G7727672
- UPC # 786382121587
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 21 15/16 in |
Overall Length | 25 7/16 in |
Shaft Length | 3 1/2 in |
Shaft Dia. | 1 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,535, No. of Speeds 1, Voltage 230V AC, Full Load Amps 46.0/23.0 A, 256TC Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY ODP Resilient Base Motor (RB3204AV1)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116311-01)
- ARO Manifold, 8 Station (M34M04-08)
- DIXON Watts Standard Regulator, 1/2" (R119-04C)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- BALDOR-RELIANCE Enclosed AC Motor, 1 HP, 3450 rpm, 3-Phase (CEM3545)
- U.S. Motors 3-Phase AC Motors