Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage
Mfr # C20P1DCR
Zoro # G0402919
product price: $2,532.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,532.99
Free 30-Day Returns
Key Features
- Motor Mounting Position Horizontal
- Motor Application General Application
- Inverter Rated Yes
- Motor Frame Material Steel
- Frame 256TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # C20P1DCR
- Zoro # G0402919
- UPC # 786382107154
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 22 9/16 in |
Overall Length | 26 5/16 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,535, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 53.0-46.0/23.1 A, 256TC Frame, Usable @ 208V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtr, 1/2, 1/4HP, 1725/1140RPM, 230V (5K556)
- WEATHERHEAD Spacer Ring, 1555785 (ET425SR-120A)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K570)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. Motors 3-Phase AC Motors