Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # U20P2DCR
Zoro # G2229766
product price: $1,744.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,744.99
Free 30-Day Returns
Key Features
- Nominal Efficiency 93 %
- Frame 256TC
- Frame Material Aluminum
- Motor Mounting Position Horizontal
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U20P2DCR
- Zoro # G2229766
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 22 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 25 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 53.0-47.0/23.7 A, 256TC Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO D1125 3.3", 1/12Hp, 208-230V, (D1125)
- GROZ Filter Element, 40 Microns, Intermediate (F582025)
- FESTO Plastic Tubing PUN-H-1/2-SW-150-CB (PUN-H-1/2-SW-150-CB)
- DAYTON HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3 (71213795M)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM2513T-8)
- U.S. Motors 3-Phase AC Motors