Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 20 HP, 256T Frame, 575V AC Voltage, 1,775 Nameplate RPM
Mfr # D20P2G
Zoro # G0394211
product price: $1,357.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,357.99
Free 30-Day Returns
Key Features
- Frame 256T
- Overall Length 20 3/8 in
- Motor Sub Application Compressors, Fans, Pumps
- Motor Frame Material Steel
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D20P2G
- Zoro # G0394211
- UPC # 786382017552
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20 3/8 in |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 16 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 575V AC, Full Load Amps 18.8 A, 256T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Hand Lever VAOH-9-H9 (VAOH-9-H9)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 16 # of Teeth (50B16FJ)
- GATES Truflex V-Belts, 5L570 (5L570)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-621-16BMF-NL)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6052)
- U.S. Motors 3-Phase AC Motors