Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 20 HP, 256T Frame, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # 8D20P2C
Zoro # G7726038
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,885.99
Free 30-Day Returns
Key Features
- Shaft Dia. 1 5/8 in
- Overall Length 25 1/16 in
- Voltage 460V AC
- Motor Application General Application
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 8D20P2C
- Zoro # G7726038
- UPC # 786382121754
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Overall Length | 25 1/16 in |
Length Less Shaft | 21 1/16 in |
Shaft Length | 4 in |
Manufacturers Warranty Length | 5 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 460V AC, Full Load Amps 23.7 A, 256T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 132 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB128)
- MILTON Industrial Auto-Retracting Air Hose Reel (2790-50)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB-29)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (6X393)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFL16026)
- U.S. Motors General Purpose AC Motors