Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 20 HP, 254T Frame, 200V AC Voltage, 3,540 Nameplate RPM
Mfr # D20P1H
Zoro # G0394333
product price: $1,355.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,355.99
Free 30-Day Returns
Key Features
- Nameplate RPM 3,540
- Standards CSA Certified, ENERGY cURus
- Shaft Dia. 1 5/8 in
- Motor Shaft Design Keyed
- Motor Mounting Type Rigid Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D20P1H
- Zoro # G0394333
- UPC # 786382095055
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 15 1/8 in |
Shaft Length | 4 in |
Overall Length | 19 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 200V AC, Full Load Amps 53.0 A, 254T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/35 HP, OEM Replacement Brand: Jenn Air Replacement For: 70CR (D1173)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- INTERSTATE PNEUMATICS 5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100 (H719-100K)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 14 # of Teeth (40BS14H X 1 1/8)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- LEESON 3-Phase Washdown Jet Pump Motor, 2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119460.00)
- U.S. Motors General Purpose AC Motors