Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 56C Frame, 575V AC Voltage, 1,725 Nameplate RPM
Mfr # U2P2GFC
Zoro # G0395480
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Face
- Full Load Amps 2.5 A
- No. of Speeds 1
- Motor Shaft Rotation CCW
- Nameplate RPM 1,725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U2P2GFC
- Zoro # G0395480
- UPC # 786382116095
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 15/16 in |
Overall Length | 13 7/8 in |
Shaft Length | 1 15/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.5 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face, Motor Shaft Design Keyed, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- DODGE PX60 PARA-FLEX ELEMENT (PX60)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633711M)
- COXREELS Roller Guide, Top, 4-way (324-1)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 182T Frame, 230/460V AC Voltage, 3,495 Nameplate RPM (182TTDBD6001)
- U.S. Motors 3-Phase AC Motors