Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 213 Frame, 460V AC Voltage, 1,180 Nameplate RPM
Mfr # A2P3C
Zoro # G0395155
product price: $1,601.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,601.99
Free 30-Day Returns
Key Features
- Voltage 460V AC
- Shaft Length 3 in
- NEMA Design B
- Motor Service Factor 1.15
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # A2P3C
- Zoro # G0395155
- UPC # 786382011864
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 in |
Length Less Shaft | 16 1/4 in |
Overall Length | 19 1/4 in |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 460V AC, Full Load Amps 3.1 A, 213 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M7-6-I (QSM-M7-6-I)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E586)
- DAYTON 5L890 V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (3GWF4)
- DIXON 1/2 SCHRADER PLUG, 1/4 M-NPTF STEEL (SHD4M2)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561)
- U.S. Motors 3-Phase AC Motors