Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM
Mfr # U2P3DCR
Zoro # G5620106
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 2
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # U2P3DCR
- Zoro # G5620106
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 16 3/16 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 5/8 in |
Manufacturers Warranty Length | 2 yr |
Length Less Shaft | 13 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.4-6.2/3.1 A, 184TC Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B18FC)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-20B)
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear (NTF200-10-G)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Power Steering, 3360 (3360)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EFM3611T)
- U.S. Motors General Purpose AC Motors