Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 184T Frame, 575V AC Voltage, 1,175 Nameplate RPM
Mfr # S2P3G
Zoro # G0395112
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Standards CSA Certified, ENERGY cURus
- Inverter Rated Yes
- Motor Mounting Type Rigid Base
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # S2P3G
- Zoro # G0395112
- UPC # 786382116316
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 12 1/8 in |
Overall Length | 14 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.4 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Motor, 3/4 HP, 1425,110/220v, 56, TEFC (113910.00)
- INA Thrust Washer, Inside Dia. 0.875 In (TWD1423-HLA)
- CLIMAX METAL PRODUCTS ISCC-062-062SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-062-062SKW)
- FESTO Push-In Fitting QS-1/8-6 (QS-1/8-6)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145TC-W22)
- U.S. Motors 3-Phase AC Motors