Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 184T Frame, 575V AC Voltage, 1,175 Nameplate RPM
Mfr # D2P3G
Zoro # G0395191
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Design B
- Nameplate RPM 1,175
- Motor Mounting Position Horizontal
- Voltage 575V AC
- RPM Range 1,101-1,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D2P3G
- Zoro # G0395191
- UPC # 786382018337
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 1/2 in |
Length Less Shaft | 11 3/16 in |
Overall Length | 13 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.5 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-25-5-I-P-A (ADN-25-5-I-P-A)
- BESTORQ Great Dane SUPER SURFER 2 TSCE18H-48 (48" Deck) Riding Lawn Mower Replacement Belt, B96LG (B96LG)
- ROLAIR Portable Air Compressor, Oil Free, 1.00 HP (JC10PLUS)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (KHN221)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.1HP.120/240 (174605.00)
- U.S. Motors 3-Phase AC Motors