Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 184 Frame, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # A2P2C
Zoro # G0395444
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Max. Ambient Temp. 40 Degrees C
- Motor Shaft Rotation CW/CCW
- NEMA Design B
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # A2P2C
- Zoro # G0395444
- UPC # 786382011857
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 13 9/16 in |
Shaft Length | 2 1/4 in |
Overall Length | 15 13/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.7 A, 184 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2721212SS)
- 3M Inlet Bushing Assembly A0013, 1/pk (28100)
- PIX NORTH AMERICA Fhp V-Belt 4L350 (A33)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- WEG Motor 3 Hp, 1200 Rpm, Tefc, 213/5Tc Frame, 230/460 Volts (00312ET3E213TC-W22)
- U.S. Motors General Purpose AC Motors