Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 145TC Frame, 575V AC Voltage, 1,750 Nameplate RPM
Mfr # U2P2GCR
Zoro # G0395681
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Design B
- Nameplate RPM 1,750
- Nominal Efficiency 86.5 %
- Overall Length 13 1/8 in
- Motor Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U2P2GCR
- Zoro # G0395681
- UPC # 786382116439
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13 1/8 in |
Length Less Shaft | 11 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.2 A, 145TC Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Steel Bushed Bore Gearbelt Pulley, 22HP200 (22HP200)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143TC Frame, 1,725 Nameplate RPM (VL3510T)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3310 (RPF3310)
- SPEEDAIRE Foot Bracket, Fits 3/4 In. Bore Cylinders (5VKW5)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (324TTFCD6026)
- U.S. Motors 3-Phase AC Motors