Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 145T Frame, 575V AC Voltage, 3,515 Nameplate RPM
Mfr # D2P1G
Zoro # G0395532
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- NEMA Design B
- Hz 60 Hz
- Motor Thermal Protection None
- Motor Enclosure Design Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D2P1G
- Zoro # G0395532
- UPC # 786382018269
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 9/16 in |
Overall Length | 12 13/16 in |
Shaft Length | 2 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,515, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.0 A, 145T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (8WF8-B)
- DAYTON 3V1000 V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs (13V728)
- DAYTON 2/B46 Banded V-Belt, 49-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G875)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade H100 (REP304)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. Motors General Purpose AC Motors